missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators

Product Code. 11646420 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
66 L
104 L
178 L
381 L
702 L
Voltage:
230 V
Material:
Coated Steel
Stainless Steel
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Voltage Material unitSize
11646420 66 L 230 V Coated Steel Each
10899990 104 L 230 V Stainless Steel Each
10600231 104 L 230 V Coated Steel Each
10800001 178 L 230 V Stainless Steel Each
10440220 178 L 230 V Coated Steel Each
12645306 381 L 230 V Coated Steel Each
10261740 66 L 230 V Stainless Steel Each
12675306 702 L 230 V Stainless Steel Each
12665306 702 L 230 V Coated Steel Each
12655306 381 L 230 V Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 11646420 Supplier Thermo Scientific™ Supplier No. 51028136
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.

Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

  • Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
  • Temperature uniformity of ±0.6°C (Fan off) and between ±0.2°C and 0.4°C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)†
  • Automatic over- and under-temperature alarm
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Internal glass door allows sample viewing without impacting temperature
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint
†Value assumes fan is off. With fan at full speed, uniformity is ±0.2°C (51028069/51028264, 51028136/51028541), ±0.3°C (51028070/51028535, 51028137/51028542), and ±0.4°C (51028111/51028327, 51028138/51028543).

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute
Ordering Information:

Availability may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 2.3 cu. ft.
Controller Type Microprocessor control with vacuum fluorescent display
Description 60L; Coated steel exterior; 230VAC
Capacity (Metric) 66 L
Convection Type Dual Convection
Material Coated Steel
No. of Shelves 2 supplied/ 13 max.
Plug Type Country-specific
Temperature Range (Metric) Ambient +5° to 105°C
Type Microbiological Incubator
Temperature Stability ±0.1°C
Temperature Uniformity ±0.6°C (fan off)
Timer weekly / real time / hour
Dimensions (D x W x H) Interior 14.5 x 13.9 x 20 in. (36.8 x 35.4 x 50.8 cm)
Dimensions (L x W x H) 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 20.9 in.
Width (English) Interior 13.9 in.
Width (Metric) 53 cm
Width (Metric) Interior 35.4 cm
Height (English) 28.3 in.
Height (English) Interior 20 in.
Height (Metric) 72 cm
Height (Metric) Interior 50.8 cm
Depth (English) Interior 14.5 in.
Depth (Metric) Interior 36.8 cm
Weight (English) 99 lb.
Weight (Metric) 45 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Wattage 1390 w
Amperage 6.1 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.