missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HeraTherm™ Compact Microbiological Incubator

Product Code. 15554689 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Microbiological Incubator
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
15554689 Microbiological Incubator Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15554689 Supplier Thermo Scientific™ Supplier No. 50140500
  • ONLINE EXCLUSIVE PRICE
    1085.40 €
    1010.00 € / Pack of 1
    Save 75.40 €
    6% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

HeraTherm™ compact microbiological incubator.

HeraTherm™ compact microbiological incubatorI with door cover.

  • Minimal footprint for space restricted lab areas and mobile use, for e.g. for veterinary care.
  • Broad temperature range for e.g. yeast growth (at 25°C), microbiological incubation (at 37°C), storage (at defined temperature).
  • Temperatures from below ambient (as low as 17°C) up to 50°C.
  • Energy consumption is as low as 14 W (at 37°C), due to energy efficient Peltier technology.
  • Easy calibration routine for high temperature accuracy.
  • Internal light facilitates sample observation.
  • Includes door cover for light sensitive applications.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 18 L
Convection Type Mechanical
No. of Shelves 3
Temperature Range (Metric) 17°C to 50°C
Type Microbiological Incubator
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.