Learn More
Thermo Scientific™ Heratherm™ Compact Microbiological Incubators
Shop All Thermo Scientific ProductsDescription
Save space with the Thermo Scientific™ Heratherm™ Compact Microbiological Incubator. The extremely small footprint makes it ideal for a personalized workspace or crowded labs with small sample volumes. The most compact unit of the Heratherm microbiological incubators family has an 18L capacity, and operates in temperatures at or below ambient.
Features:
- Minimal benchtop space for space restricted lab areas
- Easy-to-use interface
- Internal light and window in door facilitates sample observation
Temperature Security:
- Temperatures at or below ambient: 17°C to 50°C
- Temperature uniformity of ±1.2°C - measured at 37°C
- Temperature stability of ± 0.2°C - measured at 37°C
- High temperature accuracy
Ordering Information:
Availability may vary by country.
Warranty: 2-year warranty
Specifications
Specifications
| Capacity (English) | 0.65 cu. ft. |
| Capacity (English) Shelf | 4.4 lb. |
| Certifications/Compliance | cCSAus, CE |
| Controller Type | LED display |
| Capacity (Metric) | 18 L |
| Chamber Material | ABS Plastic |
| Convection Type | Mechanical |
| Material | ABS Plastic |
| No. of Places | 0 |
| No. of Shelves | 2 std./3 max. |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.