missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ General Protocol Ovens - 230VAC 50/60Hz

Product Code. 10669650 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
65 L
66 L
104 L
105 L
176 L
179 L
419 L
774 L
Type:
Gravity Convection
Mechanical Convection Oven
Electrical Requirements:
230 V 50/60 Hz
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Type Electrical Requirements Unit Size
10669650 105 L Gravity Convection 230 V 50/60 Hz Each
10659650 65 L Gravity Convection 230 V 50/60 Hz Each
10304150 176 L Gravity Convection 230 V 50/60 Hz Each
10661751 66 L Mechanical Convection Oven 230 V 50/60 Hz Each
10794982 104 L Mechanical Convection Oven 230 V 50/60 Hz Each
10291870 179 L Mechanical Convection Oven 230 V 50/60 Hz Each
12685306 419 L Gravity Convection 230 V 50/60 Hz Each
12695306 774 L Gravity Convection 230 V 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 10669650 Supplier Thermo Scientific™ Supplier No. 51028140
  • ONLINE EXCLUSIVE PRICE
    2864.25 €
    2670.00 € / Pack of 1
    Save 194.25 €
    6% Off
View all promotions
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption.

Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption. Designed for low energy consumption with unique door design and highly efficient, insulation-reducing heat emission. Additional features include a built in timer, easy-to-view display and an alarm system to protect samples.

Heratherm General Protocol Ovens provide a choice of gravity convection for gentle drying and heating, or mechanical convection for faster drying and heating, and superior temperature uniformity. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±4.4°C or better, and temperature stability of ±0.4°C at 150°C. Mechanical convection models provide temperature uniformity of ±2.8°C or better, and temperature stability of at least ±0.3°C at 150°C.

  • Five sizes (60, 100 or 180, 400 or 750L)
  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system to protect samples
  • Low overall energy consumption
  • Built in timer
  • Excellent footprint/volume ratio
  • Corrosion-resistant stainless-steel chambers with rounded corners for easy cleaning
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Easy to access—doors can be opened to over 180°C

Availability may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Microprocessor control with vacuum fluorescent display
Capacity (Metric) 105 L
Temperature (Metric) 50°C to 250°C
Type Gravity Convection
No. of Shelves 2 supplied/16 max.
Temperature Stability ±0.4°C
Timer ON / OFF
Dimensions (D x W x H) Interior 16.3 x 17.2 x 22.8 in. (41.5 x 43.8 x 58 cm)
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 25.2 in.
Width (English) Interior 17.2 in.
Width (Metric) 64 cm
Width (Metric) Interior 43.8 cm
Height (English) 32.3 in.
Height (English) Interior 22.8 in.
Height (Metric) 82 cm
Height (Metric) Interior 58 cm
Depth (English) Interior 16.3 in.
Depth (Metric) Interior 41.5 cm
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Wattage 3100 w
Amperage 13.5 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.