missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Hex Key with Ball End

Product Code. 31237673
Change view
Click to view available options
Height (Metric):
19 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric)
31237673 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31237673 Supplier Usbeck Laborgeraete™ Supplier No. 23800
  • ONLINE EXCLUSIVE PRICE
    3.95 €
    3.90 € / Pack of 1
    Save 0.05 €
    1% Off
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hex key with ball end, designed for versatile fastening even at angles or in hard-to-reach spaces.

  • Key size: 3 mm
  • Leg length: 126 x 19 mm
  • High-quality contact surfaces for long product durability
  • Corrosion-protective coating

Specifications

Material Plated Steel
Height (Metric) 19 mm
Product Type Allen Key
Size 3 mm
Autoclavable Autoclavable
Weight (Metric) 8 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.