missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hexagonal Antistatic Weighing Boats

Product Code. 15788187 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
9 mm
19 mm
22 mm
31 mm
Length (Metric):
38 mm
64 mm
102 mm
127 mm
Width (Metric):
25 mm
51 mm
76 mm
89 mm
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Length (Metric) Width (Metric) unitSize
15788187 19 mm 64 mm 51 mm Pack of 500
15778187 9 mm 38 mm 25 mm Pack of 500
15708197 31 mm 127 mm 89 mm Pack of 500
15798187 22 mm 102 mm 76 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15788187

Please to purchase this item. Need a web account? Register with us today!

Edge

Provide accurate pour-outs with minimal sample loss. Fisherbrand™ Hexagonal Antistatic Weighing Boats are flexible polystyrene boats featuring smooth surfaces.

  • Flexible boats can be bent at points to form pour spouts.
  • Flat bottoms and sloping sides provide accurate transfer.
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F).
  • Can be used with microwave moisture analyzers.
  • Antistatic version only.
  • 1 color, 4 sizes.
  • Pack of 500.
  • All are FDA/food-grade compliant.
  • Disposable.

Specifications

Bottom Shape Flat
Color White
Disposable Single-use
Material Polystyrene
Shape Hexagonal
Sterility Non-sterile
Type Antistatic Weighing Boat
For Use With (Equipment) Microwave Moisture Analyzer
Length (Metric) 64 mm
Width (Metric) 51 mm
Height (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.