missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flexible boats can be bent at points to form pour spouts.
- Flat bottoms and sloping sides provide accurate transfer.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10 to 70°C (14 to 158°F).
- Can be used with microwave moisture analyzers.
- Antistatic version only.
- 1 color, 4 sizes.
- Pack of 500.
- All are FDA/food-grade compliant.
- Disposable.
Specifications
Specifications
| Bottom Shape | Flat |
| Color | White |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Hexagonal |
| Sterility | Non-sterile |
| Type | Antistatic Weighing Boat |
| For Use With (Equipment) | Microwave Moisture Analyzer |
| Length (Metric) | 102 mm |
| Width (Metric) | 76 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?