missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Hexagonal Weighing Boats
GREENER_CHOICE

Product Code. 12367499 Shop All Heathrow Scientific Products
Click to view available options
Size:
Large; 102 x 76 x 22 mm
Small; 38 x 25 x 9 mm
X-Large; 127 x 89 x 31 mm
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 12367499

Brand: Heathrow Scientific™ HS14251C

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Form spout by bending corner points together. Heathrow Scientific™ Hexagonal Weighing Boats include a wide, flat bottom to prevent tipping and spillage.

  • Bend flexible boats at points to form pour spouts
  • Flat bottoms and sloping sides provide accurate transfer
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F)
  • Can be used with microwave moisture analyzers
  • Antistatic
  • FDA/food-grade compliant
  • Pack of 500
  • Disposable

Specifications

Bottom Shape Flat
Color White
Disposable Single-use
Material Polystyrene
Shape Hexagonal
Sterility Non-sterile
Type Weighing Boat
Size Large; 102 x 76 x 22 mm
Length (Metric) 102 mm
Width (Metric) 76 mm
Height (Metric) 22 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.