missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
High purity and versatile solvent suitable for HPLC, spectrophotometry, GC/MS, and pesticide residue analysis
- Mixture of hexanes where n-hexane content is ≥60%
- Screened for fluorescing and UV-absorbing contaminants to reduce interferences for smoother baselines
- Tested by GC-ECD to ensure minimum halogenated residue levels (≤10 ng/L) to demonstrate suitability for pesticide analysis and tested for GC/MS suitability
- Also meets ACS specifications
- Intended for research use only
Spécification
Spécification
| Melting Point | -95°C |
| Absorbance | 1 AU max. at 195nm, 0.25 AU max. at 210nm, 0.07 AU max. at 220nm, 0.005 AU max. at 254nm |
| Color | Colorless |
| Density | 0.659g/cm³ |
| Quantity | 4 L |
| Identification | Pass test |
| Packaging | Safe-Cote™ Amber Glass |
| Physical Form | Liquid |
| Refractive Index | 1.3740 to 1.3780 |
| Residue after Evaporation | 1ppm max. |
| Afficher plus |
Sécurité et traitement
Identifiant produit
- Hexanes
- Danger
- Aspiration toxicity Category 1
- Flammable liquid Category 2
- Reproductive toxicity Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity after repeated exposure Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H304-May be fatal if swallowed and enters airways.
- H315-Causes skin irritation.
- H336-May cause drowsiness or dizziness.
- H361f-Suspected of damaging fertility.
- H373-May cause damage to organs.
- H411-Toxic to aquatic life with long lasting effects.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contain: hexane
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?