missing translation for 'onlineSavingsMsg'
Learn More

LNI Swissgas HG 4U PRO 1000

Product Code. 17842079 Shop All LNI Swissgas Products
Change view
Click to view available options
Voltage:
100/115/220/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
17842079 100/115/220/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17842079 Supplier LNI Swissgas Supplier No. 6920.16.100
  • ONLINE EXCLUSIVE PRICE
    17345.00 €
    15044.96 € / Pack of 1
    Save 2300.04 €
    13% Off
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Hydrogen generator ultra high purity.

  • Accessory

Specifications

Voltage 100/115/220/230 V
Type Hydrogen Carrier Gas Generator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.