missing translation for 'onlineSavingsMsg'
Learn More

Nordic ID HH83 4-Bay Desktop Charger

Product Code. 30238417 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W x H):
145 x 120 x 62 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
30238417 145 x 120 x 62 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30238417 Supplier Nordic ID Supplier No. 311033
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cradle for charging and communication of 4 devices at once

  • Super fast charging or 4 devices simultaneously
  • Communication via USB (only HH devices)
  • Can charge 4 devices or 4 batteries

Specifications

Height (Metric) 62 mm
Height (English) 2.44 in.
Width (Metric) 120 mm
Width (English) 18.19 in.
Depth (Metric) 145 mm
Depth (English) 5.71 in.
Weight (Metric) 0.24 kg
Weight (English) 2.12 lb.
Certifications/Compliance CE
Dimensions (L x W x H) 145 x 120 x 62 mm
Warranty 1 year
Type Charging Station
Alternate Part Number HH83-4U-DTC-KIT-UK
Plug Type EU
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.