missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Super fast charging of 4 devices simultaneously
- Communication via USB (only HH devices)
- Can charge 4 devices or 4 batteries
Specifications
Specifications
| Height (Metric) | 62 mm |
| Height (English) | 2.44 in. |
| Width (Metric) | 462 mm |
| Width (English) | 18.19 in. |
| Depth (Metric) | 145 mm |
| Depth (English) | 5.71 in. |
| Weight (Metric) | 0.96 kg |
| Weight (English) | 2.12 lb. |
| Certifications/Compliance | CE, FCC |
| Dimensions (L x W x H) | 145 x 462 x 62 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?