missing translation for 'onlineSavingsMsg'
Learn More

Brady™ HH83 Handheld Reader and Imager for HF/NFC Barcode

Product Code. 17875265 Shop All Brady Products
Change view
Click to view available options
Connection Type:
Handheld
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Unit Size
17875265 Handheld Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17875265 Supplier Brady™ Supplier No. 310378
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for fast, accurate and reliable barcode data collection, these rugged HH83 readers are ideal for data collection in challenging industrial environments.

  • Ergonomic design for extended usage, IP65 rating and fully drop-tested
  • Upgradeable to the RFID ACD variant when needed
  • Object presence sensor (ToF) to automatically trigger scanning
  • Battery Hotswap: replace an empty battery and install a fully charged one in a matter of seconds

Specifications

Height (Metric) 177 mm
Height (English) 7 in.
Width (Metric) 78 mm
Width (English) 3.1 in.
Depth (Metric) 35 mm
Depth (English) 1.4 in.
Weight (Metric) 340 g
Weight (English) 11.99 oz.
For Use With (Application) RFID Labeling, Asset Tracking, Warehouse Marking, Temperature Labeling, Food and Beverage, Inspection Tagging, Security Identification
Humidity 10 to 95% (Non-condensing)
Includes Handheld Device, Changeable Battery (Pre-installed), Wrist Strap, Safety and Regulations Card
Warranty 2 Years
Software Type Android 10
Quantity 1 Reader
Type Brady HH83 Reader 2D Imager
Connection Type Handheld
Data Memory 2 GB RAM, 16 GB Flash, MicroSD Slot for SDXC Cards
Display Type Gorilla Glass 3, Color Touchscreen
Power Supply 100/240 V at 50/60 Hz
Resolution 1280 x 720
Alternate Part Number B-HH83-2D
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.