missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HI-200 Series Hybridization Incubator

Product Code. 11573859
Change view
Click to view available options
Temperature Range (Metric):
Ambient +10° to 100°C
Ambient +10° to 80°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
11573859 Ambient +10° to 80°C Each
12803386 Ambient +10° to 100°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11573859 Supplier Cole-Parmer™ Supplier No. 3945504
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use and recover volumes as low as 5 mL, ensuring preservation of precious samples with the HI-200 Series Hybridization Incubator.

  • Rotational speed from 0 to 20 rpm and rocking speed up to 60 opm.
  • Radioactive-safe protective casing and nondrip tube design minimize risk to user.
  • With excellent stability of ±0.1°C within the tubes, these hybridization incubators are great for nucleic hybridization applications such as Northern, Southern, and Western blots.
  • Each incubator features two shakers—rotisserie shaker with rotational speed from 0 to 20 rpm and platform shaker with rocking speed up to 60 oscillation/minute.
  • A removable drip tray provides for easy cleaning.
  • Adjustable feet make leveling on uneven surfaces quick and easy.

Specifications

Holds 16 Mini or 4 Large Tubes
Temperature Range (Metric) Ambient +10° to 80°C
Type Hybridization Incubator
Includes Without tubes
Model HB-3D
Speed 0.5 to 20 rpm
Temperature Uniformity <±1.0°C
Width (English) 14 in.
Width (Metric) 355 mm
Weight (English) 33.1 lb.
Weight (Metric) 15 kg
Electrical Requirements 230 V, 50/60 Hz, 750 W
Voltage 230 V
Wattage 750 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.