missing translation for 'onlineSavingsMsg'
Learn More

Brady™ High Adhesion General Identification Polyester Labels

Product Code. 17930730 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 50.80 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 50.80 mm (H)
Unit Size:
Pack of 140
Pack of 480
Pack of 80
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17930730 25.40 mm (W) x 12.70 mm (H) Pack of 480
17910730 12.70 mm (W) x 50.80 mm (H) Pack of 80
17940730 25.40 mm (W) x 50.80 mm (H) Pack of 140
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17930730 Supplier Brady™ Supplier No. 170773
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rough, glossy and irregular surfaces are no match for the ToughBond™ ultra aggressive polyester label material (B-483). Print almost anywhere with a compact Brady™ handheld label maker.

  • Ideal for general identification and marking powder-coated and smooth plastic surfaces
  • Resistant to abrasions, extreme temperatures and solvents such as fuel, oil and water
  • Made with a permanent rubber-based adhesive that secures tightly to flat textured metals and smooth plastics alike

Specifications

Certifications/Compliance UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Rubber
Color White
Finish Gloss
Format Die-cut
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Inventory and inspection labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 480
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to 120°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (L x W) 25.40 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.5 in
Height (Metric) 12.70 mm
Alternate Part Number M4-47-483
Show More Show Less
Product Title
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.