missing translation for 'onlineSavingsMsg'
Learn More

Manutan High back chair, heavy duty, black

Product Code. 12885168
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12885168 Supplier Manutan Supplier No. A331114
Quantity Price
0 POA / Pack of 1
1 851.83 € / Pack of 1
Estimated Shipment: 21-01-2027
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High back for maximum back and shoulder comfort. Fully upholstered in hard-wearing fabric with integral lumbar support and adjustable arms. Heavy duty asynchro mechanism for independent seat and back adjustment with adjustable arms included. Meets BS 5459 safety requirements.

  • Black
  • Back dimensions (H x W) : 730mm x 530mm
  • Seat dimensions (W x D) : 530mm x 490mm
  • Seat height : 490mm to 550mm

Specifications

Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.