missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Strep-Tactin™ Superflow™ High Capacity Resin

Strep-Tactin™ Superflow™ High Capacity Resin is a 50% suspension to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins

Brand:  IBA Lifesciences 2-1208-500


Code : LE

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12896456

  • 28550.00 € / 1 L
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Strep-Tactin™ Superflow™ high capacity is a 6% agarose coupled with the streptavidin variant Strep-Tactin™ and applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins.
  • In comparison to Strep-Tactin™ Superflow™, Strep-Tactin™ Superflow™ high capacity has a higher density of immobilized Strep-Tactin™, which leads to a 3- to 5-fold higher yield of purified protein.
  • The suspension can be used for packing of gravity flow columns since the resin is optimized for column affinity chromatography, rather than for batch purification.
  • To pack a column with 1 ml resin bed volume, 2 ml 50% suspension is necessary.  
Specifications

Specifications

1000 mL
High Capacity Resin Suspension
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only.