missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ High-Density Polyethylene (HDPE) Tubing

Product Code. 11750239 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Inner:
16 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
11750239 16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11750239 Supplier Cole-Parmer™ Supplier No. 9550116
  • ONLINE EXCLUSIVE PRICE
    118.00 €
    109.95 € / Pack of 1
    Save 8.05 €
    6% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for general-purpose lab and industrial use

  • Low moisture absorption.
  • Good chemical and corrosion-resistance.
  • High tensile strength.
  • Autoclavable.

Specifications

Certifications/Compliance ADCF;FDA;3A;NSF-51;USP;Non-DEHP;NSF-61;European Pharmacopoeia;Non-Phthalate
Description High-Density Polyethylene (HDPE) Tubing
Autoclavable Autoclavable
Diameter (Metric) Inner 16 mm
Material Polyethylene
Diameter (Metric) Outer 19.05 mm
Overall Length (English) 100 ft.
Overall Length (Metric) 30.5 m
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) -103°F
Min. Operating Temperature (Metric) -75°C
Packaging Quantity 100 ft./Pk.
Sterilization Method Autoclave
Color Translucent
Maximum Pressure 123 psi
Max. Operating Temperature (English) 151°F
Max. Operating Temperature (Metric) 66°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.