missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ High-Impact Polystyrene Trays

Product Code. 11311255
Change view
Click to view available options
Capacity (Metric):
0.4 L
0.8 L
1.4 L
1.6 L
1.9 L
2.8 L
3.8 L
5.4 L
7.8 L
Unit Size:
Each
Pack of 10
Pack of 20
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11311255 5.4 L Each
11391245 1.4 L Each
11381245 0.8 L Each
11371205 1.9 L Each
10223951 1.6 L Pack of 20
11351205 2.8 L Each
10459972 3.8 L Pack of 20
11331205 0.4 L Each
10142711 7.8 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11311255 Supplier Kartell™ Supplier No. 0571103
  • ONLINE EXCLUSIVE PRICE
    17.00 €
    15.74 € / Pack of 1
    Save 1.26 €
    7% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for food stuff and general laboratory use.

  • With ridged feet for stability
  • Not autoclavable

Specifications

Capacity (Metric) 5.4 L
Dimensions (L x W x H) Ext.: 352 x 252 x 81 mm; Int.: 290 x 190 x 70 mm
Color White
Height (Metric) 70 mm (Interior), 81 mm (Exterior)
Length (Metric) 290 mm (Interior), 352 mm (Exterior)
Material Polystyrene
Type Tray
Width (Metric) 190 mm (Interior), 252 mm (Exterior)
For Use With Foodstuffs and general laboratory use
No. per Pack 20/Pk.
Shape Rectangular
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.