missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ High-Impact Trays

Product Code. 11361205
Change view
Click to view available options
Capacity (Metric):
0.9 L
1.3 L
1.9 L
2.7 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11361205 0.9 L Each
11371245 1.3 L Each
11391205 1.9 L Each
11301255 2.7 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11361205 Supplier Kartell™ Supplier No. 0570403
Spotlight Offers
Use promo code 28037
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from high impact polystyrene for strength and durability. Kartell™ High Impact Trays are useful for holding bottles, vials, and other individual items together.

  • General containers for lab use
    • Shallow units: instrument trays or coasters
    • Deep units: slop trays or sand baths
    • Larger units can be used as pipette trays
  • Not autoclavable
  • Ridged feet for stability
  • Sloped sides

Specifications

Capacity (Metric) 0.9 L
Dimensions (L x W x H) Interior: 220 x 220 x 10 mm; Exterior: 254 x 254 x 21
Height (Metric) 10 mm (Interior), 21 mm (Exterior)
Length (Metric) 220 mm (Interior), 254 mm (Exterior)
Material Polystyrene
Type Tray
Width (Metric) 220 mm (Interior), 254 mm (Exterior)
No. per Pack 1 Piece
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.