missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Precision Lab Thermometer with 3-points Traceable Calibration

Product Code. 17803308
Change view
Click to view available options
Temperature Range (Metric):
-1°C to 101°C
-1°C to 201°C
-1°C to 250°C
-1°C to 51°C
-10°C to +110°C
-10°C to +150°C
-10°C to +50°C
-100°C to +50°C
-20°C to +110°C
-20°C to +150°C
-35°C to +50°C
-50°C to +50°C
0°C to 40°C
Subdivision:
0.1°C
0.2°C
0.5°C
1°C
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
20.5 cm
30.5 cm
40.5 cm
Unit Size:
Each
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Subdivision Immersion Type Length (Metric) Unit Size
17803308 0°C to 40°C 0.1°C Partial Immersion 40.5 cm Each
17863298 -20°C to +110°C 0.5°C Partial Immersion 30.5 cm Each
17883018 -1°C to 101°C 0.2°C Partial Immersion 40.5 cm Each
17873298 -1°C to 250°C 1°C Partial Immersion 40.5 cm Each
17883038 -50°C to +50°C 1°C Partial Immersion 30.5 cm Each
17873038 -10°C to +150°C 1°C Partial Immersion 20.5 cm Each
17822988 -1°C to 51°C 0.1°C Total Immersion 40.5 cm Each
17813038 -1°C to 51°C 0.2°C Total Immersion 40.5 cm Each
17803038 -35°C to +50°C 0.5°C Partial Immersion 30.5 cm Each
17823018 -1°C to 250°C 1°C Total Immersion 40.5 cm Each
17873018 0°C to 40°C 0.2°C Partial Immersion 40.5 cm Each
17893028 0°C to 40°C 0.2°C Total Immersion 40.5 cm Each
17823038 -20°C to +110°C 0.5°C Total Immersion 30.5 cm Each
17833308 -20°C to +150°C 0.5°C Total Immersion 30.5 cm Each
17853308 -100°C to +50°C 1°C Total Immersion 30.5 cm Each
17843308 -1°C to 201°C 0.5°C Partial Immersion 40.5 cm Each
17853078 -1°C to 51°C 0.2°C Partial Immersion 40.5 cm Each
17883068 -1°C to 101°C 0.2°C Total Immersion 40.5 cm Each
17843118 -10°C to +150°C 1°C Total Immersion 20.5 cm Each
17863048 0°C to 40°C 0.1°C Total Immersion 40.5 cm Each
17813108 -10°C to +50°C 0.5°C Partial Immersion 30.5 cm Each
17893298 -35°C to +50°C 0.5°C Total Immersion 30.5 cm Each
17823308 -20°C to +150°C 0.5°C Partial Immersion 30.5 cm Each
17833118 -10°C to +110°C 1°C Partial Immersion 20.5 cm Each
17813308 -1°C to 201°C 0.5°C Total Immersion 40.5 cm Each
17823118 -1°C to 51°C 0.1°C Partial Immersion 40.5 cm Each
17853118 -10°C to +110°C 1°C Total Immersion 20.5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
This item is not returnable. View return policy
Product Code. 17803308 Supplier Brannan™ Supplier No. 50/500/0
  • ONLINE EXCLUSIVE PRICE
    85.05 €
    77.87 € / Pack of 1
    Save 7.18 €
    8% Off
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High precision lab thermometer complete with calibration certificate.

  • A range of spirit filled, high precision thermometers which are supplied with a calibration certificate
  • Safe non-mercury filling
  • Presented in a study cardboard cylinder for storage
  • Made in UK

Specifications

Calibration Points 0°C, 35°C
Certifications/Compliance UK Traceable to National Standards ISO 9001
Immersion Type Partial Immersion
Length (Metric) 40.5 cm
Material Glass
Thermometer Fill Blue Spirit
Max. Temperature (English) 104°F
Max. Temperature (Metric) 40°C
Min. Temperature (English) 32°F
Min. Temperature (Metric) 0°C
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Accuracy ± 1.0°C
Subdivision 0.1°C
Immersion Length 76 mm
Width (Metric) 1.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.