missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Thermometers and Temperature Measurement
- Manual Thermometers
- Brannan™ Precision Lab Thermometer with 3-points Traceable Calibration
Brannan™ Precision Lab Thermometer with 3-points Traceable Calibration
Product Code. 17823118
Change view
Click to view available options
Temperature Range (Metric):
-1°C to 101°C
-1°C to 201°C
-1°C to 250°C
-1°C to 51°C
-10°C to +110°C
-10°C to +150°C
-10°C to +50°C
-100°C to +50°C
-20°C to +110°C
-20°C to +150°C
-35°C to +50°C
-50°C to +50°C
0°C to 40°C
Subdivision:
0.1°C
0.2°C
0.5°C
1°C
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
20.5 cm
30.5 cm
40.5 cm
Packungsgröße:
Each
27 product options available for selection
| Artikelnummer. | Temperature Range (Metric) | Subdivision | Immersion Type | Length (Metric) | unitSize |
|---|---|---|---|---|---|
| 17823118 | -1°C to 51°C | 0.1°C | Partial Immersion | 40.5 cm | Each |
| 17863298 | -20°C to +110°C | 0.5°C | Partial Immersion | 30.5 cm | Each |
| 17883018 | -1°C to 101°C | 0.2°C | Partial Immersion | 40.5 cm | Each |
| 17873298 | -1°C to 250°C | 1°C | Partial Immersion | 40.5 cm | Each |
| 17883038 | -50°C to +50°C | 1°C | Partial Immersion | 30.5 cm | Each |
| 17803308 | 0°C to 40°C | 0.1°C | Partial Immersion | 40.5 cm | Each |
| 17873038 | -10°C to +150°C | 1°C | Partial Immersion | 20.5 cm | Each |
| 17822988 | -1°C to 51°C | 0.1°C | Total Immersion | 40.5 cm | Each |
| 17813038 | -1°C to 51°C | 0.2°C | Total Immersion | 40.5 cm | Each |
| 17803038 | -35°C to +50°C | 0.5°C | Partial Immersion | 30.5 cm | Each |
| 17823018 | -1°C to 250°C | 1°C | Total Immersion | 40.5 cm | Each |
| 17873018 | 0°C to 40°C | 0.2°C | Partial Immersion | 40.5 cm | Each |
| 17893028 | 0°C to 40°C | 0.2°C | Total Immersion | 40.5 cm | Each |
| 17823038 | -20°C to +110°C | 0.5°C | Total Immersion | 30.5 cm | Each |
| 17833308 | -20°C to +150°C | 0.5°C | Total Immersion | 30.5 cm | Each |
| 17853308 | -100°C to +50°C | 1°C | Total Immersion | 30.5 cm | Each |
| 17843308 | -1°C to 201°C | 0.5°C | Partial Immersion | 40.5 cm | Each |
| 17853078 | -1°C to 51°C | 0.2°C | Partial Immersion | 40.5 cm | Each |
| 17883068 | -1°C to 101°C | 0.2°C | Total Immersion | 40.5 cm | Each |
| 17843118 | -10°C to +150°C | 1°C | Total Immersion | 20.5 cm | Each |
| 17863048 | 0°C to 40°C | 0.1°C | Total Immersion | 40.5 cm | Each |
| 17813108 | -10°C to +50°C | 0.5°C | Partial Immersion | 30.5 cm | Each |
| 17893298 | -35°C to +50°C | 0.5°C | Total Immersion | 30.5 cm | Each |
| 17823308 | -20°C to +150°C | 0.5°C | Partial Immersion | 30.5 cm | Each |
| 17833118 | -10°C to +110°C | 1°C | Partial Immersion | 20.5 cm | Each |
| 17813308 | -1°C to 201°C | 0.5°C | Total Immersion | 40.5 cm | Each |
| 17853118 | -10°C to +110°C | 1°C | Total Immersion | 20.5 cm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Description
- A range of spirit filled, high precision thermometers which are supplied with a calibration certificate
- Safe non-mercury filling
- Presented in a study cardboard cylinder for storage
- Made in UK
Specifications
Specifications
| Calibration Points | 0°C, 35°C |
| Certifications/Compliance | UK Traceable to National Standards ISO 9001 |
| Immersion Type | Partial Immersion |
| Length (Metric) | 40.5 cm |
| Material | Glass |
| Thermometer Fill | Blue Spirit |
| Max. Temperature (English) | 124°F |
| Max. Temperature (Metric) | 51°C |
| Min. Temperature (English) | 30°F |
| Min. Temperature (Metric) | -1°C |
| Temperature Range (English) | 30°F to 124°F |
| Temperature Range (Metric) | -1°C to 51°C |
| Accuracy | ± 1.0°C |
| Subdivision | 0.1°C |
| Immersion Length | 76 mm |
| Width (Metric) | 1.2 cm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?