missing translation for 'onlineSavingsMsg'
Learn More

Idex High-Pressure, Zero Dead Volume Unions

Product Code. 13040390
Change view
Click to view available options
Diameter (English) Inner:
0.01 in.
0.02 in.
Swept Volume:
0.071 μL
0.283 μL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Swept Volume Unit Size
13040390 0.02 in. 0.283 μL Each
13010410 0.01 in. 0.071 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13040390 Supplier Idex Supplier No. 0201429
  • ONLINE EXCLUSIVE PRICE
    96.00 €
    77.98 € / Pack of 1
    Save 18.02 €
    18% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PEEK ZDV unions provide accurate results

  • Inert PEEK fluid path
  • 10-32 coned configuration

Specifications

Type Union
Diameter (English) Inner 0.02 in.
Pressure Rating 6000 psi
Swept Volume 0.283 μL
Material PEEK
For Use With (Equipment) 1/16 in. O.D. Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.