missing translation for 'onlineSavingsMsg'
Learn More

Cytiva High Purity dNTPs

Product Code. 11535115 Shop All Cytiva Products
Change view
Click to view available options
Product Type:
dATP
dCTP
dGTP
dTTP
Unit Size:
250mg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
11535115 dTTP 250mg
11505115 dATP 250mg
11525115 dGTP 250mg
11515115 dCTP 250mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11535115 Supplier Cytiva Supplier No. 27188004
  • ONLINE EXCLUSIVE PRICE
    620.96 €
    532.63 € / 250mg
    Save 88.33 €
    14% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis, and expression profiling. Cytiva High Purity dNTPs are tested functionally in long PCR* to be PCR-quantified for high-quality sequencing.

  • High purity: >98% triphosphate, as confirmed by chromatographic analysis and 31P nuclear magnetic resonance (NMR) spectroscopy
  • Supplied as solids and also available in solutions
TRUSTED_SUSTAINABILITY

Specifications

Format Solid
Product Type dTTP
Content And Storage -20°C
Purity ≥98% triphosphate
Quantity 250 mg
For Use With (Application) Amplification, Dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.