missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ High-purity PFA-450 Tubing

Product Code. 11795878 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Outer:
3.2 mm
6.4 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
11795878 3.2 mm Each
11785918 6.4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11795878 Supplier Masterflex™ Supplier No. 0636850
  • ONLINE EXCLUSIVE PRICE
    111.00 €
    102.22 € / Pack of 1
    Save 8.78 €
    7% Off
Estimated Shipment: 09-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Won’t crack under stress. Translucent, high-purity tubing offers superior surface smoothness and clarity

  • Ideal for pharmaceutical, biotechnology, environmental, semiconductor processing, food and beverage, autoanalyzer and nuclear applications
  • Low extractables with deionized water and acids, high resistance to stress and cracking
  • Resin is FDA-compliant (21 CFR 177.1550)
  • Tubing is manufactured according to GMP
  • Temperature range: -195 to 260°C (-320 to +500°F)
  • Sterilize by Autoclave, ethylene oxide, gamma irradiation and dry heat

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 1.6 mm
Material PFA
Diameter (English) Outer 1/8 in.
Diameter (Metric) Outer 3.2 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Thickness (English) 1/32 in.
Thickness (Metric) 0.8 mm
Min. Operating Temperature (English) -320°F
Min. Operating Temperature (Metric) -195°C
Product Line Cole-Parmer High-Purity PFA-450 Tubing
Sterilization Method Autoclave, ethylene oxide, gamma irradiation and dry heat
Color Translucent
Maximum Pressure 592 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type PFA-450 Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.