missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva High Purity rNTP Solutions
Shop All Cytiva Products
Click to view available options
Format:
Liquid
Product Type:
ATP, 100 mM solution
CTP, 100 mM solution
GTP, 100 mM solution
UTP, 100 mM solution
Quantity:
25 μmol
Unit Size:
Each
Description
- Each lot is tested for ribonuclease contamination to ensure success in your application
- High purity: >98% triphosphate
Specifications
Specifications
| Format | Liquid |
| Description | Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity. |
| pH | 7.5 |
| Product Type | CTP, 100 mM solution |
| Concentration | 100 mM |
| Purity | ≥98% triphosphate |
| Quantity | 25 μmol |
| Color | Colorless |
| For Use With (Application) | in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction