missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer High-Purity Silicone Stopper

Product Code. 11739659 Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric) Bottom:
8 mm
Size:
000
European Size No.:
13 D
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11739659

Brand: Cole Parmer 6299406

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-Purity Silicone Stopper is suited to tissue culture work and food science applications

  • Especially suited for procedures demanding high purity, such as tissue culture work and food science applications.
  • Food-grade quality
  • Nontoxic
  • Chemically inert
  • Resist particle buildup
  • Withstands repeated sterilization
  • Withstands temperatures from -76 to 392°F (-60 to 200°C). Peak at 428°F (220°C).
  • European size (DIN no.) is noted on stopper

Specifications

Certifications/Compliance FDA compliant
European Size No. 13 D
Height (Metric) 20 mm
Size 000
Temperature Range (Metric) -60°C to +200°C
Autoclavable Autoclavable
Color Translucent
Diameter (Metric) Bottom 8 mm
Diameter (Metric) Top 12 mm
Material Silicone
Product Type Silicone Stopper
Sterility Sterile
Stopper Number 0, 13D
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.