missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf High-Speed Centrifuge Model CR30NX

Product Code. 31945333 Shop All Eppendorf Products
Change view
Click to view available options
Voltage:
230 V
380/400/415 V
Electrical Requirements:
Single-phase
Three-phase, Four-wire
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Electrical Requirements Unit Size
31945333 230 V Single-phase Each
31945148 380/400/415 V Three-phase, Four-wire Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31945333 Supplier Eppendorf Supplier No. 5721300012
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-speed CR30NX centrifuge is an ideal solution for labs requiring exceptional speed, capacity and versatility. Available in fixed-angle or swing-bucket configuration options.

  • Very high centrifugation speed of up to 110,000 x g with fixed-angle rotor R30AT (30,000 rpm) and swing-bucket rotor R25ST (25,000 rpm)
  • Maximum capacity of 6 L (with 4 x 1.5 L unique triangular bottles or 6 x 1 L standard bottles)
  • High-resolution 6.5 inch color LCD with 10 different languages
  • Multi-lingual operation (10 languages)
  • Temperature range: -20 to 40°C
  • All rotors maintain 4°C at maximum rotor speed
  • Immediate rotor ID detection and self-locking rotor system
  • User management and documentation function
  • Rotor cover detection sensor prevents rotors from spinning without rotor covers
  • Quiet operation of less than 56dB(A) to improve your work environment
  • Rotors sold separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1500 mL
Max. Speed 30,000 rpm
Max. RCF 110,000 x g
Refrigerated Yes
Noise Level < 56 dBA
Drive System Induction Motor (Inverter)
Warranty 24 Months
Electrical Requirements Single-phase
Controller Type Touch Screen
Dimensions (HWD) 708 x 892 x 866 mm
Net Weight 310 kg
Program Storage 1,000 Programs
Rotor Identification Auto-ID Instant
Voltage 230 V
Product Type High-Speed-Centrifuge
Temperature Range (Metric) -20° C to +40° C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.