missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments High-speed Mini-Centrifuge

Product Code. 30274335
Click to view available options
Capacity:
12 x 1.5/2 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30274335

Brand: Grant Instruments MICROSPIN 12 PLUS

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Programmable compact desktop centrifuge designed for biomedical laboratories.

  • Microspin 12 Plus is used for extracting RNA/DNA samples, sedimentation of biological components, biochemical and chemical analysis of microsamples.
  • A brushless motor provides noiseless performance at the maximal speed and long service life.
  • An angular rotor is designed for accommodation of 12 Eppendorf microtubes and spin columns.
  • The rotor is made of aluminium, it is equipped with fixing lid and included in the standard specification of the centrifuge.
  • Constant airflow around the rotor reduces risk of samples overheating during operation.
  • Metal protective inserts inside the casing and lid, automatic imbalance switch-off and locking of a lid provide safe operation. Completion of centrifugation is indicated by a sound signal.
  • The external power supply unit allows operation of Microspin 12 Plus in cold rooms (at ambient temperatures from 4°C to 40°C).
TRUSTED_SUSTAINABILITY

Specifications

Capacity 12 x 1.5/2 mL
Max. Speed 16,220 rpm
Max. RCF 15,994 x g
Display LCD
Height (English) Exterior 5 in.
Height (Metric) Exterior 125 mm
Length (English) Exterior 9.45 in.
Length (Metric) Exterior 240 mm
Timer 90 min.
Width (English) Exterior 7.87 in.
Width (Metric) Exterior 200 mm
Certifications/Compliance CE
Type Micro-centrifuge
Includes Microtube adapters
Amperage 2.5 A
Ventilated Yes
Dimensions (L x W x H) Exterior 240 x 200 x 125 mm
Controller Type Mounted Membrane Controller
Depth (English) 9.45 in.
Depth (Metric) 240 mm
For Use With (Equipment) Microtubes
Model MICROSPIN 12 PLUS
Wattage 60 W
Maximum Force Range 53 to 15,588 x g
Maximum Speed Range 1,000 to 16,250 rpm
Rotor Included Yes
Warranty 2 Years
Refrigerated No
Drive System Brushless
Run Time 15 sec. to 90 min.
Standards CE
Net Weight 3.5 kg
Frequency 50/60 Hz
Voltage 230 V
Color White, Blue
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.