missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Maximum Temperature: 1700 °C
- High-quality heating elements made of molybdenum disilicide offer best possible protection against chemical interaction between charge and heating elements
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Outstanding temperature uniformity due to all-round furnace chamber heating
- Furnace chamber with a volume of 1, 2 or 16 liters, table with large floor space
- Precise, motorized toothed belt drive of the table with button operation
- Appealing, dual shell stainless steel housing
- Exhaust air vent in the roof
- Type S thermocouple
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Capacity (Metric) | 16 L |
| Temperature (Metric) | 1700°C |
| Temperature Control | P470 |
| Dimensions (L x W x H) Exterior | 1250 x 650 x 1980 mm |
| Height (Metric) | 260 mm |
| Diameter (Metric) Inside | 260 mm |
| Weight (Metric) | 410 mm |
| Electrical Requirements | 3-phase |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?