missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm High-Temperature Furnace, HTC 1400 Series

Product Code. 15978310 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
3 L
8 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15978310

Brand: Nabertherm LC083K4DN8

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The durability of the SiC rods in periodic use, in combination with their high heating speed, make these high-temperature furnaces to all-rounders in the laboratory.

  • Maximum Temperature: 1400 °C
  • Furnace chamber lined with first-class, long-life fiber material, unclassified
  • Housing made of sheets of textured stainless steel
  • Dual shell housing for low external temperatures and high stability
  • Flap door can be used as work platform
  • Switching system with solid-state-relays, power tuned to the SiC rods
  • Easy replacement of heating rods
  • Adjustable air inlet opening, exhaust air opening in the roof
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Capacity (Metric) 8 L
Temperature (Metric) 1400°C
Temperature Control C450
Dimensions (D x W x H) Interior 290 x 170 x 170 mm
Dimensions (L x W x H) Exterior 625 x 490 x 540 mm
Weight (Metric) 40 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.