missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm High-Temperature Furnace, HTC 1400 Series
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
3 L
8 L
Unit Size:
Each
Description
- Maximum Temperature: 1400 °C
- Furnace chamber lined with first-class, long-life fiber material, unclassified
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and high stability
- Flap door can be used as work platform
- Switching system with solid-state-relays, power tuned to the SiC rods
- Easy replacement of heating rods
- Adjustable air inlet opening, exhaust air opening in the roof
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Capacity (Metric) | 3 L |
| Temperature (Metric) | 1400°C |
| Temperature Control | C450 |
| Dimensions (D x W x H) Interior | 510 x 120 x 120 mm |
| Dimensions (L x W x H) Exterior | 545 x 415 x 490 mm |
| Weight (Metric) | 30 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction