missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High-Temperature Furnace, HTC 1600 Series

Product Code. 17397929 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
3 L
8 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17397929 8 L Each
17337929 3 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17397929 Supplier Nabertherm™ Supplier No. LC084K6ON8

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Heated by vertically hung SiC rods. Especially suitable for sintering processes up to a maximum operating temperature of 1550°C.

  • Maximum Temperature: 1550°C
  • Dual shell housing with fan cooling for low shell temperatures
  • Heating from both sides via vertically mounted SiC rods
  • High-quality fiber insulation backed by special insulation
  • Side insulation constructed with tongue and groove blocks provides for low heat loss to the outside
  • Long-life roof insulation with special suspension
  • Chain-guided parallel swivel door for defined opening and closing of the door without destroying the insulation
  • Two-door design (front/back) for high-temperature furnaces
  • Labyrinth sealing ensures the least possible temperature loss in the door area
  • Reinforced floor as protection for fiber insulation and to load heavy weights
  • Exhaust air opening in the furnace roof
  • Heating elements switched via SCR‘s
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Controller Type C550
Capacity (Metric) 8 L
Temperature (Metric) 1600°C
Dimensions (D x W x H) Interior 290 x 170 x 170 mm
Dimensions (L x W x H) Exterior 625 x 490 x 540 mm
Weight (Metric) 40 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.