missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High Temperature Furnace LHT/D Series

Product Code. 17387979 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
1 L
3 L
Unit Size:
Each
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 17387979

Brand: Nabertherm™ LHT127WN2

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Compact tabletop models are perfectly suited for the sintering of technical ceramics, such as zirconium oxide dental bridges.

  • Maximum Temperature: 1650°C
  • High-quality molybdenum disilicide heating elements
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Compact design with lift door, opening upwards
  • Adjustable air inlet
  • Exhaust air opening in the roof
  • Type B thermocouple
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Controller Type P570
Capacity (Metric) 1 L
Temperature (Metric) 1650°C
Dimensions (D x W x H) Interior 120 x 110 x 120 mm
Dimensions (L x W x H) Exterior 425 x 385 x 720 mm
Weight (Metric) 10 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.