missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High-Temperature Furnace, SiC heating

Product Code. 17377919 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
1.5 L
3 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17377919 1.5 L Each
17397919 3 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17377919 Supplier Nabertherm™ Supplier No. LC014H6ON1
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The durability of the SiC rods in periodic use, in combination with their high heating speed, make these high-temperature furnaces to all-rounders in the laboratory.

  • Controller: C550
  • Tabletop model

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Controller Type C550
Description Lift Door
Capacity (Metric) 1.5 L
Temperature (Metric) 1500°C
Dimensions (D x W x H) Interior 110 x 120 x 120 mm
Dimensions (L x W x H) Exterior 340 x 300 x 460 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.