missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High Temperature Furnaces with Molybdenum Disilicide Heating Elements and Refractory Brick Insulation

Product Code. 17327839 Shop All Nabertherm Products
Change view
Click to view available options
Temperature (Metric):
1600°C
1700°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) unitSize
17327839 1600°C Each
17337839 1700°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17327839 Supplier Nabertherm™ Supplier No. HF0356VNA
 Restricted Item
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The high-temperature furnaces are characterized by their lining with robust light refractory bricks. This version is recommended for processes producing aggressive gases or acids, such as under glass melting.

  • Dual shell housing with fan cooling for low shell temperatures
  • Heating from both sides via molybdenum disilicide heating elements
  • Robust refractory brick insulation and special backing insulation
  • Side insulation constructed with tongue and groove blocks provides for low heat loss to the outside
  • Long-life roof insulation with special suspension
  • Chain-guided parallel swivel door for defined opening and closing of the door without destroying the insulation
  • Vapor vent in the furnace roof with motorized exhaust air flaps, controlled via the extra function of the controller
  • Heating elements switched via thyristors
  • Furnace floor made of lightweight refractory bricks accommodates high charge weights

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Controller Type P570
Capacity (Metric) 16 L
Temperature (Metric) 1600°C
Dimensions (D x W x H) Interior 300 x 200 x 260 mm
Dimensions (L x W x H) Exterior 890 x 1000 x 1620 mm
Voltage 400 V
Wattage 12000 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.