missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High-Temperature Furnaces with Scale for Determination of Combustion Loss and Thermogravimetric Analysis (TGA)
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
16 L
17 L
Unit Size:
Each
Description
- High-quality molybdenum disilicide heating elements
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Adjustable air inlet
- Exhaust air opening in the roof
- 4 scales available for different maximum weights and scaling ranges
- Process control and documentation for temperature and combustion loss via VCD software package for monitoring
Specifications
Specifications
| Controller Type | P570 |
| Capacity (Metric) | 17 L |
| Temperature (Metric) | 1700°C |
| Dimensions (D x W x H) Interior | 150 x 150 x 150 mm |
| Dimensions (L x W x H) Exterior | 370 x 655 x 890 mm |
| Voltage | 400 V |
| Wattage | 5000 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction