missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Temperature Glass Media Bottles with Red Cap

Product Code. 15816861 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
2000 mL
250 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15816861 100 mL Pack of 10
15826861 250 mL Pack of 10
15836861 500 mL Pack of 10
15846861 1000 mL Pack of 10
15886851 2000 mL Each
15896851 5000 mL Each
15806861 10,000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 15816861
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Feature clear (natural), drip-free, replaceable polypropylene pour ring.

  • Permanent white enamel marking spot
  • GL 45 screw thread
  • Silicone/PTFE Closure Liner
  • Autoclavable
  • Borosilicate glass
  • TP 220 cap
  • Withstands tempertatures up to 200°C
Note: Image shown is representative only; size may vary.

Specifications

Capacity (Metric) 100 mL
Color Clear
Diameter (English) 2.2 in.
Diameter (English) Inner Neck 1.18 in.
Diameter (Metric) Inner Neck 30 mm
Includes Drip-free Polypropylene pouring ring
Material Borosilicate Glass
Max. Temperature (Metric) 200°C
Sterility Non-sterile
Closure Color Red
Graduations 20 to 80 mL
Liner Material Silicone / PTFE
Graduated Yes
Height (Metric) 100 mm
Height (English) 3.9 in.
Closure Material TP 220
Closure Size GL 45
Diameter (Metric) 56 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 3.3 oz.
Product Type Media Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.