missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High Temperature Tube Furnace RHTC

Product Code. 17398099 Shop All Nabertherm Products
Change view
Click to view available options
Controller Type:
B510
C550
Dimensions (L x W x H) Exterior:
430 x 600 x 580 mm
430 x 820 x 580 mm
430 1075 x 580 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type Dimensions (L x W x H) Exterior Unit Size
17398099 B510 430 x 600 x 580 mm Each
17308109 C550 430 x 600 x 580 mm Each
17318109 B510 430 x 820 x 580 mm Each
17328109 C550 430 x 820 x 580 mm Each
17338109 B510 430 1075 x 580 mm Each
17348109 C550 430 1075 x 580 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17398099 Supplier Nabertherm™ Supplier No. RC182L5A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact tube furnaces with SiC rod heating and integrated switchgear and controller. High-quality fiber insulation ensures fast heating and cooling times while the SiC heating rods installed parallel to the working tube ensure excellent temperature uniformity.

  • Maximum Temperature: 1500°C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Active cooling of housing for low surface temperatures
  • Type S thermocouple
  • Solid state relays provide for low-noise operation
  • Prepared for assembly of working tubes with water-cooled flanges
  • Ceramic tube, C 799 quality
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Controller Type B510
Temperature (Metric) 1500°C
Dimensions (L x W x H) Exterior 430 x 600 x 580 mm
Length (Metric) 230 mm
Diameter (Metric) Outer 80 mm
Weight (Metric) 50 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.