missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm High Temperature Tube Furnace RHTC

Product Code. 15988400 Shop All Nabertherm Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
430 x 600 x 580 mm
430 x 820 x 580 mm
430 1075 x 580 mm
Temperature Control:
B410
C450
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Exterior Temperature Control Unit Size
15988400 430 1075 x 580 mm C450 Each
15948400 430 x 600 x 580 mm C450 Each
15938400 430 x 600 x 580 mm B410 Each
15968400 430 x 820 x 580 mm C450 Each
15958400 430 x 820 x 580 mm B410 Each
15978400 430 1075 x 580 mm B410 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15988400 Supplier Nabertherm Supplier No. RC381C5A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Voir les produits de remplacement

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Compact tube furnaces with SiC rod heating and integrated switchgear and controller. High-quality fiber insulation ensures fast heating and cooling times while the SiC heating rods installed parallel to the working tube ensure excellent temperature uniformity.

  • Maximum Temperature: 1500 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Active cooling of housing for low surface temperatures
  • Type S thermocouple
  • Solid state relays provide for low-noise operation
  • Prepared for assembly of working tubes with water-cooled flanges
  • Ceramic tube, C 799 quality
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Spécification

Temperature (Metric) 1500°C
Temperature Control C450
Dimensions (L x W x H) Exterior 430 1075 x 580 mm
Length (Metric) 710 mm
Diameter (Metric) Outer 80 mm
Weight (Metric) 90 kg
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.