missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiPrep™ SP XL 16/10 Column

Product Code. 10574585 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
20 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10574585 20 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10574585 Supplier Cytiva Supplier No. 28936540
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide fast, preparative separations of proteins and other biomolecules

  • Strong cation exchanger prepacked column for initial capture of proteins and other biomolecules with IEX chromatography
  • Compatible with simple pump-based configurations and other chromatography systems such as AKTA design
  • Optimized for reliable, reproducible separations
  • High loading capacity and fast purifications
  • Rapid initial capture of proteins from start material

TRUSTED_SUSTAINABILITY

Especificaciones

Description HiPrep SP XL 16/10
Diameter (English) Inner Column 0.6 in.
Flow Rate 2 to 10 mL/min.
For Use With (Application) HiPrep SP XL 16/10 is a strong cation exchanger prepacked with SP Sepharose XL columns for inital capture of proteins and other biomoleculs with ion exchange (IEX) chromatography.
Content And Storage 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol
Diameter (Metric) Inner Column 16 mm
Volume (Metric) 20 mL
Quantity 20 mL
compliance-icons
Nombre del producto
  • HiPrep SP XL 16/10
Palabra de advertencia
  • Warning
Clasificación
  • Flammable liquid Category 3
Indicaciones de peligro
  • H226-Flammable liquid and vapour.
Consejos de prudencia
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
  • P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
  • P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Otros peligros
  • MIXTURE LIST-Contain: ethanol
  • UNKNOWN ACUTE-18 per cent of the mixture consists of component(s) of unknown acute toxicity.
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.