missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiScale™ Chromatography Columns

Product Code. 11380122 Shop All Cytiva Products
Click to view available options
Bed Volume:
40 mL
80 mL
106 mL
212 mL
393 mL
785 mL
Height (Metric):
200 mm
400 mm
Diameter (Metric) Inner:
16 mm
26 mm
50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11380122

Brand: Cytiva 28964444

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Withstand pressures of up to 20 bar (290 psi) and high flow rates. Cytiva Life Sciences™ HiScale™ Chromatography Columns are designed to be compatible with modern BioProcess chromatography media such as MabSelect™ and Capto™.

  • Empty columns with high pressure stability for packing with modern BioProcess media for process development and preparative chromatography.
  • Provides axial compression of the gel bed and a nonrotating plunger mechanism that expands packing capabilities.
  • Adapter QuickLock mechanism, column measurement scale, and ergonomic design, facilitate column handling and increase process control.
  • Dual adapters, offering high flexibility and dynamic packing heights.
  • Capability to rinse entire adapter shaft after packing, thereby minimizing risk of bacterial growth after prolonged use.
  • Based on the well-established line of XK columns and compatible with all methods currently applicable to XK columns.
TRUSTED_SUSTAINABILITY

Specifications

Product Type HiScale Chromatography Column
Bed Volume 785 mL
Diameter (Metric) Inner 50 mm
Height (Metric) 400 mm
Includes Column tube, outer protection tube, two adapters, PEEK tubing, and unions at both ends for easy connection to valves, pumps, and monitors
Material Borosilicate glass
Max. Pressure 20 bar
Support Type Polypropylene (reinforced glassfibre)/Polyamide Net
Column Type Empty HPLC Column
For Use With (Application) Process development and preparative chromatography
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.