missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Soda Lime Glass Microscope Slides

Product Code. 12312158
Change view
Click to view available options
:
Thickness: 1.2 to 1.5mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12312158 Thickness: 1.2 to 1.5mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12312158 Supplier Marienfeld Superior™ Supplier No. 13 200 02

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use

  • Premier quality microscope slides
  • With 90° ground edges
  • Soda lime glass

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Edges 90°, Ground
Material Soda Lime Glass Type III, Hydrolytic Class
Precleaned Yes
Thickness (Metric) 1.2 to 1.5 mm
Coating Polished
Description Soda Lime Glass Microscopic Slides with Cavity
Quantity 50 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.