missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz HistoPlast Paraffin Wax
Click to view available options
Melting Point:
52°C to 54°C
54°C to 56°C.
56°C to 58°C
58°C to 60°C
60°C to 62°C
Unit Size:
Pack of 10
Description
- HistoPlast paraffin wax
- Supplied in pearl shape
- For tissue section infiltration and embedding
- Compound of purified paraffin and plastic polymers, without dimethyl sulfoxide (DMSO).
- Cutting thickness 2μm.
Specifications
Specifications
| Melting Point | 54°C to 56°C. |
| Product Type | Paraffin |
| Form | Pellet |
Safety and Handling
Product Identifier
- X10 HistoPlast Paraffin Wax, supplied in pearl sha pe, melting point 54-56 degrees
- Warning
- Specific target organ toxicity after repeated exposure Category 2
- Specific target organ toxicity Category 3
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H336-May cause drowsiness or dizziness.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Paraffin waxes and Hydrocarbon waxes
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction