missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HisTrap™ HP Prepacked Columns

Product Code. 11763209 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 mL
5 mL
5 x 1 mL
5 x 5 mL
Diameter (Metric) Inner:
7 mm
16 mm
Unit Size:
1mL
25mL
5mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Diameter (Metric) Inner unitSize
11763209 5 mL 16 mm 5mL
10431065 5 x 1 mL 7 mm 5mL
11773209 5 x 5 mL 16 mm 25mL
15167956 1 mL 7 mm 1mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 11763209 Proveedor Cytiva N.º de proveedor 17524801

Please to purchase this item. Need a web account? Register with us today!

Edge
Este artículo no se puede devolver. Vea la política de devoluciones

Purify histidine-tagged proteins directly from homogenized, unclarified cells. Cytiva HisTrap™ HP Prepacked Columns are prepacked with Ni Sepharose™ High Performance and designed for simple, high-resolution purification of histidine-tagged proteins by immobilized metal ion affinity chromatography (IMAC).

  • Prepacked with Ni Sepharose™ High Performance medium
  • Negligible nickel ion leakage
  • Pressure Max: 3 bar
  • Column material: polypropylene
  • 1 and 5mL columns
  • Compatible with a wide range of reducing agents, detergents, denaturants, and other additives
  • Manual operation with syringe, pump or chromatography system

Media
  • Matrix: 6% cross-linked agarose
  • Average particle size: 34μm
  • pH stability working range: 3 to 12

1mL columns

  • Bed Dimensions: 7 x 25mm
  • Flow velocity: 4mL/min.

5mL columns
  • Bed Dimensions: 16 x 25mm
  • Flow velocity: 5mL/min.

TRUSTED_SUSTAINABILITY

Especificaciones

Bed Volume 5 mL
Diameter (English) Inner 0.6 in.
Diameter (Metric) Inner 16 mm
Description HisTrap HP are nickel-charged IMAC columns for high resolution his-tagged protein purification with high binding capacity for maximized recovery.
Flow Rate 4 mL/min. (1 mL), 5 mL/min. (5 mL)
Material Polypropylene
pH Range 3 to 12
Support Type 6% Highly Cross-linked Agarose
Content And Storage 4°C to 30°C
Max. Operating Pressure 5 bar (0.5 MPa, 70 psi)
Quantity 5 mL
Type Pre-packed Column
Mostrar más Mostrar menos
compliance-icons
Nombre del producto
  • HisTrap HP, 5 ml, 1 x 5 ml
Palabra de advertencia
  • Warning
Clasificación
  • Flammable liquid Category 3
Indicaciones de peligro
  • H226-Flammable liquid and vapour.
  • EUH208-Contains . May produce an allergic reaction.
Consejos de prudencia
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
  • P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
  • P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
  • P235-Keep cool.
  • P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Otros peligros
  • MIXTURE LIST-Contain: ethanol, Nickel
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.