missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beskrivelse
Indeholder
Certificate of Analysis
- Pre-packed with BioProcess™ Capto adhere ImpRes strong anion exchange multimodal medium
- High-resolution beads and ligand selectivity ensures high yields
- Efficient removal of aggregates, viruses, and main contaminants in MAb processes
- For screening of selectivity, binding, and elution conditions
- Binds proteins at high or low ionic strength
- Removes contaminants such as DNA, host cell proteins (HCP), leached protein A, aggregates and viruses efficiently
- Allows effective, high-resolution polishing of MAb
- Allows separation of MAb charged variants
Avoid using oxidizing agents, anionic detergents.
Tekniske data
Tekniske data
| Certifications/Compliance | Certificate of analysis |
| For Use With (Application) | MAbs Purification |
| Ion Exchange Group | Anion |
| Max. Pressure | 43.51 psi |
| Particle Size | 40 μm |
| Type | Chromatography Column |
| Film Thickness | 40 μm |
| Material | Polypropylene |
| Packing Material | HiTrap |
| Diameter (Metric) Inner | 7.7 mm |
Sikkerhed og håndtering
Produktidentifikator
- hitrap capto adhere impres
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: ethanol
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?