missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Aliphatic ligand coupled with a flexible spacer for laboratory and process applications requiring a HIC resin with low to resin hydrophobicity
- Highly rigid matrix enables high flow rates, long bed heights and faster throughput
- Improves productivity and process economy in downstream operations
- Narrow specification range ensures robust performance in sensitive processes
- Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide
Specifica
Specifica
| Bed Volume | 1 mL |
| Diameter (Metric) Inner | 7 mm |
| Flow Rate | < 600 cm/h |
| For Use With (Application) | Hydrophobic Interaction Chromatography |
| Quantity | 5 x 1 mL |
| Height (Metric) | 25 mm |
| Storage Requirements | 4 to 30 °C, 20% Ethanol |
Sicurezza e movimentazione
Identificativo prodotto
- HiTrap Capto Butyl 1 ml, 5 x 1 ml
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: ethanol
- UNKNOWN ACUTE-16.5 per cent of the mixture consists of component(s) of unknown acute toxicity.
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?