missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap Capto Butyl

Product Code. 15519244 Shop All Cytiva Products
Change view
Click to view available options
Bed Volume:
1 mL
5 mL
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Volume Unit Size
15519244 5 mL Pack of 5
15509244 1 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15519244 Supplier Cytiva Supplier No. 17545909
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Capto Phenyl (High sub) and Capto Butyl are hydrophobic interaction chromatography (HIC) resins used in the capture and intermediate stages of protein purification

  • Aliphatic ligand coupled with a flexible spacer for laboratory and process applications requiring a HIC resin with low to resin hydrophobicity
  • Highly rigid matrix enables high flow rates, long bed heights and faster throughput
  • Improves productivity and process economy in downstream operations
  • Narrow specification range ensures robust performance in sensitive processes
  • Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide
TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 5 mL
Diameter (Metric) Inner 16 mm
Flow Rate < 600 cm/h
For Use With (Application) Hydrophobic Interaction Chromatography
Quantity 5 x 5 mL
Height (Metric) 25 mm
Storage Requirements 4 to 30 °C, 20% Ethanol
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.