missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap Capto Phenyl (High Sub)

Product Code. 15599234 Shop All Cytiva Products
Change view
Click to view available options
Bed Volume:
1 mL
5 mL
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Volume Unit Size
15599234 5 mL Pack of 5
15519271 1 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15599234 Supplier Cytiva Supplier No. 17545109
 Restricted Item
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Capto Phenyl (High sub) and Capto Butyl are hydrophobic interaction chromatography (HIC) resins used in the capture and intermediate stages of protein purification

  • Hydrophobic interaction chromatography (HIC) resins
  • Used in the capture and intermediate stages of protein purification
TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 5 mL
Diameter (Metric) Inner 16 mm
Flow Rate < 600 cm/h
For Use With (Application) Hydrophobic Interaction Chromatography
Quantity 5 x 5 mL
Height (Metric) 25 mm
Storage Requirements 4 to 30 °C, 20% Ethanol
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.