missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Capto™ SP ImpRes Column

Product Code. 16300906 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
16300906 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16300906 Supplier Cytiva Supplier No. 29400460
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prepacked with a strong cation exchange chromatography resin for high resolution protein purification

  • Prepacked with Capto SP ImpRes resin which couples a sulphonate (SP) strong cation exchanger to a chemically modified, high-flow agarose matrix
  • The matrix provides greater particle rigidity without compromising pore size to allow  for high bed heights and the purification of viscous samples at high flow rates
  • HiTrap format is designed to offer quality and flexibility in process-scale applications
  • Scaling up allows for high resolution combined with quick flow rates
  • Combining high binding capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale
  • Suitable for screening of selectivity, binding and elution conditions, and for small-scale purifications
  • Optimized for intermediate and polishing protein purification
  • Convenient HiTrap format for easy connection to a syringe, peristaltic pump, or chromatography system such as an ÄKTA system
TRUSTED_SUSTAINABILITY

Spécification

Matrix High-Flow Agarose
Flow Rate <4 mL/min
For Use With (Application) Ion Exchange Chromatography
Content And Storage Store at 4°C to 30°C, 0.2 M Sodium Acetate in 20% Ethanol
Binding Strength >70 mg lysozyme/mL medium, > 95 mg BSA/mL medium
Max. Operating Pressure 5 bar (70 psi)
Column Type Pre-packed Column
Diameter (Metric) Inner Column 7 mm
Volume (Metric) 1 mL
pH 3 to 14
Quantity 1 Ea.
Length (Metric) 25 mm
Afficher plus Afficher moins
compliance-icons
Identifiant produit
  • HiTrap Capto SP ImpRes, 1 x 1 ml
Mention d'avertissement
  • Warning
Catégorie de danger
  • Flammable liquid Category 3
Mention de danger
  • H226-Flammable liquid and vapour.
Conseils de prudence
  • P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Informations supplémentaires
  • MIXTURE LIST-Contain: ethanol
  • UNKNOWN ACUTE-18 per cent of the mixture consists of component(s) of unknown acute toxicity.
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.